Shop All Backflow Preventers
Legend Valve
3/4" S-459 BACKFLOW PREVENTER
Mfr # 115-118
Zoro # G1843496
$49.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Sweat x Sweat
- Body Material Brass
- Standards 175 PSI @ 210°F
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 115-118
- Zoro # G1843496
- UPC # 662545009537
- Country of Origin Italy
- Category Backflow Preventers
Dimensions
Size | 3/4" |
Details
Connection Type | Sweat x Sweat |
Body Material | Brass |
Standards | 175 PSI @ 210°F |
Description
3/4" S-459 Forged Brass Backflow Preventer, Atmospheric Vent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch Comp x 1/4 Inch Comp Multi Turn Brass Angle Stop (4405603)
- ZORO SELECT Brass Locknut, Female NPSL (ZUSA-PF-10337)
- GARDNER BENDER MULTI TAP CNCTR 6-3/0AWG (GBPBTS-2-3/0)
- B & K TOILET FILLVALV 400A 3PK (400ACN3P5)
- LEGEND VALVE 4" S-660 ABS BACKWATER VALVE (202-274)
- LEGEND VALVE 4" S-641 BACKWATER W/ SLEEVE (202-264)
- LEGEND VALVE 1/2" S-459 BACKFLOW PRVENTER (115-117)
- LEGEND VALVE 1-1/2 S-640 BACKWATER VALVE (202-251)
- LEGEND VALVE 4" S-661 ABS BACKWATERW/SLEEV (202-284)
- LEGEND VALVE 2" S-640 PVC BACKWATER VALVE (202-252)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- Legend Valve Valves