Shop All Check Valves
Legend Valve
3/4" S-451 CHECK VALVE
Mfr # 105-204
Zoro # G1842927
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Sweat x Sweat
- Body Material Brass
- Standards 200 CWP
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 105-204
- Zoro # G1842927
- UPC # 662545002118
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Size | 3/4" |
Details
Connection Type | Sweat x Sweat |
Body Material | Brass |
Standards | 200 CWP |
Description
3/4" S-451 Brass Swing Check Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Tank Cover, Chinaware (735138-400.020)
- ACE TRADING - NIPPLE STZ Industries 1/2 in. MIP each X 1/2 in. D MIP Black Steel 2-1/2 in. L Nipple (300UP12X212)
- BESTCARE 23 23/64 in "H x 13 in "W, Ligature Resistant Mirror, Stainless steel (WH1813-SLPT)
- BELIMO 1 1/2 in. 3WayVlv 19cv S.S. Trim (B338)
- LEGEND VALVE 4" T-451 CHECK VALVE NL (105-111NL)
- LEGEND VALVE 6" T-312 DI WAFER CK SS316 DIS (116-236)
- LEGEND VALVE 2" T-312 DI WAFER CHEK DI DISC (116-241)
- LEGEND VALVE 2" T-455 IPS IN-LINE CHECK (105-448)
- LEGEND VALVE 4" T-450 NL IPS IN-LINE CHECK (105-431NL)
- LEGEND VALVE 1-1/4" T-611 PVC CHECK VALVE (203-106)
- SMITH-COOPER 1" Swing Check Valve (4347002830)
- Legend Valve Check Valves