Shop All Radiator Actuators and Valves
Legend Valve
3/4" S-439 BALANCING VALVE
Mfr # 110-154
Zoro # G3042270
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 150 WSP, 400 CWP
- Size 3/4"
- Connection Type Sweat x Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 110-154
- Zoro # G3042270
- UPC # 662545002538
- Country of Origin Taiwan, Province of China
- Category Radiator Actuators and Valves
Dimensions
Size | 3/4" |
Details
Standards | 150 WSP, 400 CWP |
Connection Type | Sweat x Sweat |
Description
3/4" S-439 Brass Balancing Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Electric Actuator, 62 in.-lb., -25 to130 (GMA126.1P)
- ZORO SELECT Electric Heating Cable, 120VAC, 18 ft Length, Waterproof, SJTW (13R103)
- ELIMA-DRAFT Elima-Draft Commercial 45 Magnetic Diffuser Cover 24in x 24in, Fits 1in Drop Ceiling Grid Systems (ELMDFTCOM45DEF4257)
- AIR HANDLER Fiberglass Air Filter, 10x10x1", MERV 5 (5W500)
- LEGEND VALVE 1/2" T-425 CIRCULATOR VALVE (110-213)
- LEGEND VALVE RADIATOR VALVE HANDLES (110-170)
- LEGEND VALVE 1-1/2" T-431 RADIATOR VALVE (110-107)
- LEGEND VALVE 1/2" T-431 RADIATOR VALVE (110-103)
- LEGEND VALVE 1/2" S-439 BALANCING VALVE (110-153)
- LEGEND VALVE 3/4" S-438 SWEAT UNION ELBOW (110-166)
- LEGEND VALVE 3/4" T-438 IPS UNION ELBOW (110-164)
- Legend Valve Radiator Actuators and Valves