Shop All Radiator Actuators and Valves
Legend Valve
3/4" S-438 SWEAT UNION ELBOW
Mfr # 110-166
Zoro # G3042395
original price:
$12.74
15% off
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 60 PSI
- Size 3/4"
- Connection Type Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 110-166
- Zoro # G3042395
- UPC # 662545002514
- Country of Origin Indonesia
- Category Radiator Actuators and Valves
Dimensions
Size | 3/4" |
Details
Standards | 15 WSP, 60 PSI |
Connection Type | Sweat |
Description
3/4" S-438 Sweat Bronze Union Elbow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT DYES Dye Tracer Tablet, Fl Yellow/Green, PK200 (101101)
- SIEMENS Pneumatic Receiver Controller (195-0011)
- GENERAL FILTERS 2A-710 Replacement Filter (2A-710)
- MAJESTIC PET Majestic SL312 12 in. Chimney Pipe Section (SL312)
- LEGEND VALVE 1/2" S-425 CIRCULATOR VALVE (110-217)
- LEGEND VALVE 1" T-431 RADIATOR VALVE (110-105)
- LEGEND VALVE 3/4" T-438 IPS UNION ELBOW (110-164)
- LEGEND VALVE 1/2" T-431 RADIATOR VALVE (110-103)
- LEGEND VALVE RADIATOR VALVE HANDLES (110-170)
- LEGEND VALVE 3/4" T-431YB RADIATOR VALVE (110-147)
- LEGEND VALVE 3/4" S-439 BALANCING VALVE (110-154)
- Legend Valve Radiator Actuators and Valves