Shop All Gate Valves
Legend Valve
3/4" S-415 GATE VALVE
Mfr # 104-604
Zoro # G1855028
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Sweat x Sweat
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 104-604
- Zoro # G1855028
- UPC # 662545001548
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Details
Connection Type | Sweat x Sweat |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
3/4" S-415 Bronze Inserted Bonnet Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 3/4" x 3/4" (79445)
- THRIFCO PLUMBING 4 Inch x 3 Inch Slip x Slip PVC Bushing SCH 40 (8113370)
- AEROFLEX 3/8" x 6 ft. Pipe Insulation, 1" Wall (500-AC3810)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Black Malleable Iron 90 Degree Elbow (312UPE90-34)
- LEGEND VALVE 2" S-414 BRONZE GATE VALVE (104-668)
- LEGEND VALVE 4" T-401 GATE VALVE (104-311)
- LEGEND VALVE 3/4" T-415 GATE VALVE (104-504)
- LEGEND VALVE 8" T-301 CAST IRON GATE VALVE (116-107)
- LEGEND VALVE 4" T-301 CAST IRON GATE VALVE (116-104)
- LEGEND VALVE 1-1/4" T-400 GATE VALVE (104-466)
- NIBCO Gate Valve, Class 125, 2-1/2 In., Flange (F619RW 2 1/2)
- Legend Valve Valves