Shop All Gate Valves
Legend Valve
3/4" S-401 NO LEAD GATE VALVE
Mfr # 104-404NL
Zoro # G1802038
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Sweat x Sweat
- Body Material Brass
- Standards 200 CWP
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-404NL
- Zoro # G1802038
- UPC # 662545082868
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Details
Connection Type | Sweat x Sweat |
Body Material | Brass |
Standards | 200 CWP |
Description
3/4" S-401 No Lead Brass Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Pipe Insert, 3/4 in Tube Size, PEX, White (TSI28)
- HYDRA-ZORB Strut Mount Cushion Clamp, 5/8" OD Tube, Electro Galvanized Gold (100062)
- SLOAN Vaccum Breaker Vbf72A1 Cp T P F/21 1/2 In Vac Brkr (3396077)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- LEGEND VALVE 3/4" T-401 NO LEAD GATE VALVE (104-304NL)
- LEGEND VALVE 1-1/2" T-415 GATE VALVE (104-507)
- LEGEND VALVE 3/8" T-401 GATE VALVE (104-302)
- LEGEND VALVE 3/8" T-415 GATE VALVE (104-502)
- LEGEND VALVE 1-1/2 T-408X CROSS HANDLE GATE (104-737)
- LEGEND VALVE 1-1/4" S-401 GATE VALVE (104-406)
- MILWAUKEE VALVE Gate Valve, 1-1/4 In., Low Lead Brass (UP667 1-1/4)
- Legend Valve Gate Valves