Shop All Gate Valves
Legend Valve
3/4" S-401 GATE VALVE
Mfr # 104-404
Zoro # G1807979
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Sweat x Sweat
- Body Material Brass
- Standards 200 CWP
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-404
- Zoro # G1807979
- UPC # 662545001739
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Details
Connection Type | Sweat x Sweat |
Body Material | Brass |
Standards | 200 CWP |
Description
3/4" S-401 Brass Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Coupling, 3/8", 150,316, Thrd Heavy (4381035620)
- WATTS Washing Machine, Smart Water Shutoff Valv (1/2 A2C-SC-WB)
- CHICAGO FAUCET Manual, 3" to 8-3/8" Mount, Commercial 2 Hole Double Joint Kitchen Faucet (445-DJ13ABCP)
- DANCO Side Spray Head, 1/4 In, Brushed Nickel (9D00010337)
- LEGEND VALVE 1-1/4 S-400 NO LEAD GATE VALVE (104-476NL)
- LEGEND VALVE 1" T-408 GATE VALVE (104-705)
- LEGEND VALVE 4" T-415 GATE VALVE (104-511)
- LEGEND VALVE 2-1/2" T-401 GATE VALVE (104-309)
- LEGEND VALVE 3/8" T-415 GATE VALVE (104-502)
- LEGEND VALVE 4" T-301 CAST IRON GATE VALVE (116-104)
- HOMEWERKS Homewerks 170-2-2-2 2 in. Brass Threaded Gate Valve (164798)
- Legend Valve Gate Valves