Shop All Gate Valves
Legend Valve
3/4" S-400 GATE VALVE
Mfr # 104-474
Zoro # G1841606
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Sweat x Sweat
- Body Material Brass
- Standards 200 CWP
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-474
- Zoro # G1841606
- UPC # 662545001968
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Details
Connection Type | Sweat x Sweat |
Body Material | Brass |
Standards | 200 CWP |
Description
3/4" S-400 Brass Compact Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (5P599)
- NIBCO PRESS SYSTEM Coupling, Repair, 3/4", Press Ends, PK10 (9020400PC)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 1/2 In, 4 5/16 In L (0500345053)
- AMERICAN FILTER CO AFC Brand AFC-APHCT, Compatible to HF95 Water Filters (1PK) Made by AFC (AFC-APHCT-1p-16047)
- LEGEND VALVE 1-1/2" T-400 GATE VALVE (104-467)
- LEGEND VALVE 2" T-401 GATE VALVE (104-308)
- LEGEND VALVE 3/4" S-401 GATE VALVE (104-404)
- LEGEND VALVE 3/8" T-415 GATE VALVE (104-502)
- LEGEND VALVE 2 T-416 RISING STEM GATE VALVE (104-618)
- LEGEND VALVE 3" T-408 NO LEAD GATE VALVE (104-710NL)
- MILWAUKEE VALVE Gate Valve, Class 200, 3/4 In., FNPT (1176 3/4)
- Legend Valve Gate Valves