Shop All Ball Valves
Legend Valve
3/4" S-1001 BALL VALVE
Mfr # 101-044
Zoro # G1096054
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
- Connection Type Sweat x Sweat
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-044
- Zoro # G1096054
- UPC # 662545000145
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 3/4" |
Details
Standards | 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP |
Connection Type | Sweat x Sweat |
Description
3/4" S-1001 Forged Brass Full Port Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Ecoefv Concealed Toilet 16G W 14 X 12, 1.6 gpf, Self Powered Hydroelectric, Stainless Steel (TET2GA32#SS)
- ZORO SELECT Tubing, 5/32In IDx1/4 OD, 250 Ft, ClearBlue (1PBN7)
- ZORO SELECT 1/2" MNPT x 4 ft. TBE Red Brass Pipe Sch 80 (463-480X)
- SAFETY FIRST BAR GRAB RESDNTL 24"" WHT (DF524W)
- LEGEND VALVE 3" T-1960NL PEX BALL VALVE (101-560NL)
- LEGEND VALVE 1" T/S603 PVC BALL VALVE (201-205)
- LEGEND VALVE 1/4" MINI BALL VALVE F x F (101-341)
- LEGEND VALVE 1/2" T-720 C.S. BALL VALVE (113-203)
- LEGEND VALVE 2-1/2" T-1960NL PEX BALL VALVE (101-549NL)
- LEGEND VALVE 3/4" T-900 MXF BALL VALVE (101-524)
- BANJO VALVE (MV200BL)
- Legend Valve Valves