Shop All Sillcocks
Legend Valve
3/4" R674 CxC SILLCOCK
Mfr # 107-585
Zoro # G1802074
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 200 CWP
- Size 3/4"
- Connection Type Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 107-585
- Zoro # G1802074
- UPC # 662545040431
- Country of Origin Italy
- Category Sillcocks
Dimensions
Size | 3/4" |
Details
Body Material | Brass |
Standards | 200 CWP |
Connection Type | Sweat |
Description
3/4" R674 C x C Brass Sillcock Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 3/4" 316 Stainless Steel Part DP (307DPSS)
- LEGEND VALVE 1/2" X 1-1/2" GALV. NIPPLE (356-061E)
- ZORO SELECT Tubing, Poly, 12mm OD, 150 PSI, Yellow (PU12MAY)
- LEGEND VALVE 1-1/4" X 3/4" C X M ADAPTER (450-790)
- LEGEND VALVE 12" T-550 RETRO CARTRIDGE (108-912AR)
- LEGEND VALVE 1/2" T-514PNL SILLCOCK - F1960 (107-181PNL)
- LEGEND VALVE 1/2" x 6" TM-550P ASTM 1960 (108-042)
- LEGEND VALVE 1/2 T-541 NO LEAD SILLCOCK (107-174NL)
- LEGEND VALVE 3/4 x 8 T550 1/4 TURN FROST F (108-158A)
- LEGEND VALVE 1/2 X 10 T552 NO LEAD SILLCOCK (108-124NL)
- LEGEND VALVE 3/4" T545 NO LEAD IPS SILLCOCK (107-404NL)
- Legend Valve Sillcocks