Shop All Sillcocks
Legend Valve
3/4" R673 IPS SILLCOCK
Mfr # 107-575
Zoro # G1806466
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 3/4"
- Standards 200 CWP
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 107-575
- Zoro # G1806466
- UPC # 662545040417
- Country of Origin Italy
- Category Sillcocks
Dimensions
Size | 3/4" |
Details
Body Material | Brass |
Standards | 200 CWP |
Connection Type | FNPT |
Description
3/4" R673 IPS Brass Sillcock Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 14mm x 1/2" Male BSPT (R) (PL14-04)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000-WS1.0005)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12923)
- NIBCO 1-1/2" x 1-1/4" NOM FTG x SJ Copper Adapter (90127R 11/2X11/4)
- LEGEND VALVE 1/2 x10 T551 NO LEAD FROSTFREE (108-104NL)
- LEGEND VALVE 3/4" X 12" T-552 F.F SILLCOCK (108-135)
- LEGEND VALVE 1/2" T-546 NO LEAD SILLCOCK (107-407NL)
- LEGEND VALVE 3/4 x 10 MxF TM-550 MULTI-TURN (108-030)
- LEGEND VALVE 1/2" X 12" T-551 F.F SILLCOCK (108-105)
- LEGEND VALVE 1/2 x 8 TM550P NL MULTITURN PE (108-035NL)
- LEGEND VALVE 3/4 x 8 T-552 NO LEAD SILLCOCK (108-133NL)
- Legend Valve Valves