Shop All Compression Tube Fittings
Legend Valve
3/4" PVC MALE ADAPTER
Mfr # 204-214
Zoro # G1110754
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 CWP @73°F
- Size 3/4"
- Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 204-214
- Zoro # G1110754
- UPC # 662545095868
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Size | 3/4" |
Details
Standards | 150 CWP @73°F |
Connection Type | MNPT |
Description
3/4" PVC MNPT Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE 4" Mount, Commercial OC Deck Mount Faucet 4", CV 3-1/2" Swivel (TLL11-4100-SE1Z)
- ZORO SELECT 1" Socket Weld 316 SS Coupling (60FC111SW010)
- SLOAN 0.13 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (Royal 186-0.13)
- ZORO SELECT 1-1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNG04)
- LEGEND VALVE 1-1/2" PVC SCHEDULE 40 UNION (204-197)
- LEGEND VALVE 2" CTS BRASS COMP. COUPLING (303-129)
- LEGEND VALVE 2" SOLVENT PVC SHED.80 UNION (204-178)
- LEGEND VALVE 1-1/2" PVC COMP. COUPLING (204-107)
- LEGEND VALVE 3/4"X1" BRASS COMP. COUPLING (303-125)
- LEGEND VALVE 3/4" PVC SCHEDULE 40 UNIONS (204-194)
- PARKER 5/16" Compression x MNPT Male 90 Degree Elbow (P5ME2)
- Legend Valve Compression Tube Fittings