Shop All Push-to-Connect Tube Fittings
Legend Valve
3/4" PUSH FIT x MNPT ELBOW
Mfr # 456-074NL
Zoro # G1806125
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 200 CWP, 250° F, ASSE 1061
- Connection Type Push x MNPT
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 456-074NL
- Zoro # G1806125
- UPC # 662545105932
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Size | 3/4" |
Details
Standards | 200 CWP, 250° F, ASSE 1061 |
Connection Type | Push x MNPT |
Description
3/4” InstaLoc II No Lead, DZR Forged Brass Push Fit x MNPT Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.183 in. ID, 5/16 in. OD, Aluminum (4NTD3)
- LEGEND VALVE 2-1/2 X 2 BLACK HEX BUSHING (350-636)
- ZURN Elbow, 90 deg., Low Lead Brass, 1" Tube (QQE55GX)
- AEROCEL Self-Seal Insulation, Rubber, 1-7/8" x 1" Wall (768-AC17810SSPT)
- LEGEND VALVE 1/2" SMART CLICK COUPLING, PK30 (465-223B)
- LEGEND VALVE 3/4" SMART CLICK MNPT ADAPTER (465-245)
- LEGEND VALVE 1/2 PUSH FIT x 1/4 OD D.E. TEE (456-153NL)
- LEGEND VALVE 1/2" TURN-N-LOC (465-083)
- LEGEND VALVE 1/2 PUSH FIT x 1/4 OD COMP TEE (456-155NL)
- LEGEND VALVE 3/8 x 1/4 PUSH FIT MALE ADAPTE (465-092)
- LEGRIS Push-to-Connect Union Tee, 10mm x 8mm Tube Size, Nylon, Black, 10 PK (3104 10 08)
- Legend Valve Tube Fittings