Shop All Press-Fit Tube Fittings
Legend Valve
3/4" PRESS x 1/2" F1960 TEE
Mfr # 450-882P
Zoro # G1073234
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 3/4" X 1/2"
- Connection Type Press x Press x PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 450-882P
- Zoro # G1073234
- UPC # 662545131801
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 3/4" X 1/2" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x Press x PEX |
Description
3/4" PRESS x 1/2" F1960 PEX NO LEAD PRESS x PRESS x F1960 PEX TEES
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-133)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 3/8 in Pipe Size (8344G001)
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 0.17" (PMCD2004)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 5.3 gpm, Black (N81B)
- LEGEND VALVE 1-1/2" COPPER PRESS 45 ELBOW (450-027P)
- LEGEND VALVE 2 1/2" PRESS MALE ADAPTER (450-759P)
- LEGEND VALVE 1-1/2 x 1 x 3/4 PRESS RED TEE (450-253P)
- LEGEND VALVE 3/4" COPPER PRESS 45 ELBOW (450-024P)
- LEGEND VALVE 4x2 PRESS RED COUPLING (450-557P)
- LEGEND VALVE 1" 90 ELBOW PRESS x FNPT (450-133P)
- VIEGA Viega ProPress XL 45 street elbow, 2-1/2" x 2-1/2" (20668)
- Legend Valve Tube Fittings