Shop All Press-Fit Tube Fittings
Legend Valve
3/4" PRESS COUPLING w/ STOP
Mfr # 450-504P
Zoro # G1083506
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 3/4"
- Connection Type Press x Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-504P
- Zoro # G1083506
- UPC # 662545122007
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 3/4" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x Press |
Description
3/4" Press Coupling w/ Stop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Deck Plate, 4" Size (775P400.002)
- BK RESOURCES Workforce Standard Duty Faucet, 16" Swing Spout, 8" O.C. Splash Mount (BKF-8W-16-G)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAA00011)
- T&S BRASS Hot Spindle Assembly For - Part# 2712-40 (2712-40)
- LEGEND VALVE 3x2 PRESS RED COUPLING (450-554P)
- LEGEND VALVE 3/4" NL PRESS x MNPT ELBOWS (450-904P)
- LEGEND VALVE 1" NL PRESS x MNPT ELBOWS (450-905P)
- LEGEND VALVE 1-1/4" x 1/2" PRESS REDUCING C (450-535P)
- LEGEND VALVE 3" COPPER PRESS TEE (450-160P)
- LEGEND VALVE 1/2 NL PRESSxFIP DROPEAR ELBO (450-803P)
- VIEGA Street Elbow (26051)
- Legend Valve Press-Fit Tube Fittings