Shop All Pressure Reducing Valves
Legend Valve
3/4 PEX UNION ADPT T6801NL
Mfr # 333-4NLX
Zoro # G1795318
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 300 CWP
- Max. Temp. 180°F
- Factory Set Pressure 50 psi
- Pressure Adjustment Range 25 to 75 psi
- Standards Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 333-4NLX
- Zoro # G1795318
- UPC # 662545110639
- Country of Origin Taiwan, Province of China
- Category Pressure Reducing Valves
Dimensions
Size | 3/4' |
Details
Max. Pressure | 300 CWP |
Max. Temp. | 180°F |
Factory Set Pressure | 50 psi |
Pressure Adjustment Range | 25 to 75 psi |
Item | 3/4 in Union Adapter |
Standards | Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F |
Description
3/4 PEX UNION ADPT T6801NL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Brushed Nickel One-Function Showerhead (40077BN)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 27)
- SHARKBITE SILLCOCK FP 1/2X3/4X15"" (24637LF)
- ZORO SELECT Latex Tubing, 3/8" dia. Inside (ZUSA-HT-1369)
- LEGEND VALVE 3/4 FIP UNION ADPT T6801NL (333-4NLF)
- LEGEND VALVE 1/2" T-6801 NL COMPACT PRV VLV (111-333NL)
- LEGEND VALVE 2" T-6802NL PRV BODY ONLY_BR (112-028NL)
- LEGEND VALVE 1" T-6803NL W/BRASS BONNET (112-035NL)
- LEGEND VALVE 3/4" T-6800 NL PRESSURE RED VL (111-324NL)
- LEGEND VALVE 1-1/2" T-6802NL PRV BODY BRASS (112-027NL)
- WATTS Water Pressure Reducing Valve, 1-1/4 In. (11/4 LF N55BU)
- Legend Valve Pressure Reducing Valves