Shop All Polyethylene Tubing
Legend Valve
3/4" PERT 100 FT COIL BLUE
Mfr # 500-34-100B
Zoro # G2009484
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9
- Size 3/4"
- Connection Type 100' Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 500-34-100B
- Zoro # G2009484
- UPC # 662545118123
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Size | 3/4" |
Details
Standards | 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9 |
Connection Type | 100' Coil |
Description
HyperPure Bi-Modal PE-RT Tube 3/4" x 100' Coil Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Valve, Brass, 1/2 In NPT F x F (1PYY8)
- KOHLER Honesty Toilet Tissue Holder (26638-2MB)
- ZORO SELECT 3/8" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (462-030)
- WATTS Evaporative Cooler Valve and Float (C3/8TF)
- LEGEND VALVE 1-1/4" PERT TUBE 100 FT COIL (500-114-100)
- LEGEND VALVE 1/2" PERT 100 FT COIL BLUE (500-12-100B)
- LEGEND VALVE 3/8" OD DISHWASHER TUBE-100 FT (501-38-100)
- LEGEND VALVE 3/4" PERT TUBE 300 FT COIL (500-34-300)
- LEGEND VALVE 3/8" OD DISHWASHER KIT-25FT (501-38-25K)
- LEGEND VALVE 1-1/2" PERT TUBE 300 FT COIL (500-112-300)
- ANDERSON Tube Poly 3/8Id X 1/2Od (PE012038200R)
- Legend Valve Polyethylene Tubing