Shop All Press-Fit Tube Fittings
Legend Valve
3/4" NO LEAD PRESS UNION
Mfr # 450-814P
Zoro # G1067966
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 3/4"
- Connection Type Press x Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-814P
- Zoro # G1067966
- UPC # 662545126241
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 3/4" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x Press |
Description
3/4" No Lead, DZR Forged Brass Press Union
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARADISE BATHWORKS Valhalla, Single Towel Bar, 24", Chrome (65226)
- ANCHOR FLUID POWER 3" CODE 61 O-RING GROOVE FLANGE X 3" SOCKET WELD PIPE CARBON STEEL KIT (W4-48-48U)
- ZORO SELECT 1/4" NPT Bronze Swing Check Valve (10F298)
- DELTA Universal Showering Components In2Ition Hssh 1.75 Gpm 4-Setting (58499-CZ)
- LEGEND VALVE 1" NO LEAD PRESS x FNPT UNION (450-835P)
- LEGEND VALVE 1-1/2" LONG RADIUS PRESS 90 EL (450-007P)
- LEGEND VALVE 3" COPPER PRESS x FTG 90 EL (450-050P)
- LEGEND VALVE 2" PRESS COUPLING w/ STOP (450-508P)
- LEGEND VALVE 3" PRESS REPAIR COUPLING (450-590P)
- LEGEND VALVE 1" GASKET FOR NL PRESS UNIONS (450-845PG)
- VIEGA Viega ProPress adapter, 3/4" x 3/4" (79445)
- Legend Valve Press-Fit Tube Fittings