Shop All Mixing Valves
Legend Valve
3/4 NL TMV COM ADPT w/o CHECK
Mfr # 115-324NLC
Zoro # G1795589
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 0.3 lb
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 115-324NLC
- Zoro # G1795589
- UPC # 662545128573
- Country of Origin China
- Category Mixing Valves
Dimensions
Size | 3/4" |
Details
Item | Adapter |
Tool Weight | 0.3 lb |
Description
3/4 NL TMV COM ADPT w/o CHECK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Natural, Overall 500 ft L (95U-4-062-0500)
- HONEYWELL Vc8114Zz11 24V Vc Valve Actuator (VC8114ZZ11)
- SPEARS 3/4" Socket x FNPT PVC Ball Valve Inline (3629-007)
- B&K 1-1/2 In. x 5 In. Compression Galvanized Coupling (160-007)
- LEGEND VALVE 3/8 NL TMV COM ADPT w/o CHECK (115-322NLC)
- LEGEND VALVE 3/4 NL TMV PUSH ADPT w/o CHECK (115-344NLPF)
- LEGEND VALVE 1/2" NL TMV SWT ADPT w/o CHECK (115-313NLS)
- LEGEND VALVE 1/2" T-46NL TMV BODY ONLY (115-263B)
- LEGEND VALVE 3/8" NL TMV PEX ADPT w/o CHECK (115-302NLX)
- LEGEND VALVE 3/4" NL TMV SWT ADPT w/o CHECK (115-314NLS)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 58 gpm (TM-820B-LF-DT-RF)
- Legend Valve Mixing Valves