Shop All PEX Fittings
Legend Valve
3/4" NL 1960 x 1" MPT ADAPTER
Mfr # 462-759NL
Zoro # G1086464
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type PEX x MNPT
- Standards ASTM F 1960, CSA 137.5
- Size 3/4" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 462-759NL
- Zoro # G1086464
- UPC # 662545128139
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 3/4" x 1" |
Details
Connection Type | PEX x MNPT |
Standards | ASTM F 1960, CSA 137.5 |
Description
3/4" No Lead Forged Brass Cold Expansion (F 1960) PEX x MNPT Reducing Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" S-640 PVC BACKWATER VALVE (202-253)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome/Polished Brass, Deck Mount (KC364)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGS10012)
- NIBCO PRESS SYSTEM Deburring Tool, 1/2"- 2", CTS (R00410PC)
- LEGEND VALVE 1/2" PEX X 1/2" MALE ADAPTER (461-754)
- LEGEND VALVE 1-1/4" NL F1807 PEX x INSERT A (460-806NL)
- LEGEND VALVE 1" PEX X 1 FNPT ADAPTER (460-715NL)
- LEGEND VALVE 1" PEX x 1" MALE ADPTER (461-763)
- LEGEND VALVE 1" CLOSE-7x3/4" MULTIPORT TEE (461-315)
- LEGEND VALVE 3/4"X3/4" TRUNK-3x1/2"PORT TEE (461-284)
- ZURN Adapter, Copper, 3/4" Pipe (QQ675CX)
- Legend Valve PEX Fittings