Shop All Sillcocks
Legend Valve
3/4 MIP X SWT X 8" T-550
Mfr # 108-166A
Zoro # G1801706
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP
- Size 3/4" x 8"
- Connection Type MNPT / Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-166A
- Zoro # G1801706
- UPC # 662545080178
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 3/4" x 8" |
Details
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
T-550 1/4 Turn Frostfree Sillcock Valve, 3/4" MNPT/Sweat Combo x 8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3139 62 00)
- DANCO SEAT/SPRING DELTA 100PC (30285)
- WEATHERHEAD 1/2" Brass 90 Degree Elbow (402X8X8)
- ANDERSON METALS Bushing Hex Red Brs 1 X 3/4 (738110-1612)
- LEGEND VALVE 1/2X12 MXS TM550 MULT-TURN NL (108-025NL)
- LEGEND VALVE BONNET ASSEMBLY/T-550 / TM-550 (108-904)
- LEGEND VALVE 3/4 MIP X SWT X 14" T-550 (108-169A)
- LEGEND VALVE 1/2" T-545VB IPS SILLCOCK (107-413)
- LEGEND VALVE 3/4" T-545VB NO LEAD SILLCOCK (107-414NL)
- LEGEND VALVE 10" T-550 CARTRIDGE (108-910A)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 6 in. L Freezeless Anti-Siphon Sillcock (17P-6-MH)
- Legend Valve Sillcocks