Shop All Sillcocks
Legend Valve
3/4 MIP X SWT X 14" T-550
Mfr # 108-169A
Zoro # G1794697
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP
- Size 3/4" x 14"
- Connection Type MNPT / Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-169A
- Zoro # G1794697
- UPC # 662545080208
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 3/4" x 14" |
Details
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
T-550 1/4 Turn Frostfree Sillcock Valve, 3/4" MNPT/Sweat Combo x 14"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3" Sweat Brass Ball Valve Inline (94ALF-200-01A)
- PLAST-O-MATIC Relief Valve, 2 In, 5 to 100 psi, PVC (RVDT200T-PV)
- LEGEND VALVE 4" GALVANIZED 90 ELBOW (352-011)
- COLDER 1/2" Barb x Insert Coupler (HFC22812)
- LEGEND VALVE 1/2 x 8 TM550P NL MULTITURN PE (108-035NL)
- LEGEND VALVE 1/2 x10 T551 NO LEAD FROSTFREE (108-104NL)
- LEGEND VALVE 1/2" T545 NO LEAD IPS SILLCOCK (107-403NL)
- LEGEND VALVE 3/4" X 12" T-552 F.F SILLCOCK (108-135)
- LEGEND VALVE 3/4" T-514PNL SILLCOCK - F1960 (107-182PNL)
- LEGEND VALVE 1/2" x10 MxS TM-550 MULTI-TURN (108-024)
- PROLINE Replacement 10 In. Stem Assembly for Frost Free Sillcock (888-563)
- Legend Valve Sillcocks