Shop All Brass Pipe Fittings
Legend Valve
3/4 MIP x CPVC TRANS. FTG NL
Mfr # 302-404NL
Zoro # G1793507
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 100 CWP, max temp. 180°F
- Connection Type MNPT x CPVC
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 302-404NL
- Zoro # G1793507
- UPC # 662545092102
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Size | 3/4" |
Details
Standards | 100 CWP, max temp. 180°F |
Connection Type | MNPT x CPVC |
Description
3/4” No Lead Forged Brass CPVC x MNPT Transition Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 1/2" Barbed x MNPT 90 Degree Elbow PK 10 (L8-8WP)
- KINGSTON BRASS CF38302 30" X 3/8" Diameter Flat Closet Supply (CF38302)
- RIDGID PEX Crimp Jaw, Compact, 1/2 In Pipe (17008)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 1" (DU)
- LEGEND VALVE 8" BRASS COUNTERSUNK PLUG (302-632)
- LEGEND VALVE 4" BRASS COUNTERSUNK PLUG (302-629)
- LEGEND VALVE 3/4" BRASS SOLDER ADAPTER (312-154)
- LEGEND VALVE 1/2" COPPER DRAIN COUPLING (302-262)
- LEGEND VALVE 1" BRASS SOLDER ADAPTER (312-155)
- LEGEND VALVE 1-1/4X1/8X1-1/4 BASEBOARD T NL (302-255NL)
- ZORO SELECT Dual Reducing Tee, Brass, 1 x 3/4 x 1/2 in (ZUSA-PF-10515)
- Legend Valve Fittings