Shop All CPVC Pipe Fittings
Legend Valve
3/4 MIP X CPVC SS TRANS FITTIN
Mfr # 302-434
Zoro # G1789867
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 100 CWP, max temp. 180°F
- Connection Type MNPT x CPVC
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 302-434
- Zoro # G1789867
- UPC # 662545101422
- Country of Origin Taiwan, Province of China
- Category CPVC Pipe Fittings
Dimensions
Size | 3/4" |
Details
Standards | 100 CWP, max temp. 180°F |
Connection Type | MNPT x CPVC |
Description
3/4 MNPT X CPVC Stainless Steel Transition Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 3/4" Dia x 24" L 316 SS Flexible Metal Hose (GZ075SM240)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221342)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 80 (40408)
- ZORO SELECT Non-Perforated Clamp, 9mm W, 30 mm ID, PK10 (533040050071)
- LEGEND VALVE 1-1/2 FIP X CPVC SS TRANS FTG (302-447)
- LEGEND VALVE 3/4 FIP X CPVC SS TRANS FTG (302-444)
- LEGEND VALVE 1-1/4 MIP X CPVC SS TRANS FTG (302-436)
- LEGEND VALVE 1 MIP X CPVC SS TRANS FITTING (302-435)
- LEGEND VALVE 1/2 MIP X CPVC SS TRANS FITTIN (302-433)
- LEGEND VALVE 2 MIP X CPVC SS TRANS FITTING (302-438)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 1-1/2" Pipe Size, MNPT x Socket (9836-015)
- Legend Valve CPVC Pipe Fittings