Shop All Manifolds
Legend Valve
3/4" MFLD COMP TUBE CONNECTOR
Mfr # 800-145C
Zoro # G1808426
$36.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3/4"
- Connection Type PEX-AL-PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 800-145C
- Zoro # G1808426
- UPC # 662545067858
- Country of Origin Italy
- Category Manifolds
Dimensions
Size | 3/4" |
Details
Item | Composite Tube to Manifold Connector |
Connection Type | PEX-AL-PEX |
Description
3/4” Composite Tube to Manifold Connector - Pair, for M-8000/8200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Pad, Bellows, 25mm (ZP25BF)
- TELEDYNE LAARS Motor, 115V (R2060900)
- ESCO/EQUIPMENT SUPPLY CO Hose Assembly, Complete Coupler, 8 ft. (10603)
- WESTWARD Fitting, Stl, M8x1.25mm Thread Size, PK10 (52NZ60)
- LEGEND VALVE 1/2 PEX x 6 STUB OUT w/ FLANGE (507-512)
- LEGEND VALVE 1-1/4" MFLD ISO VALVE-PAIR (800-856)
- LEGEND VALVE 1/2" F1960 SS MFLD PEX ADAP-PR (830-143P)
- LEGEND VALVE 12 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-12)
- LEGEND VALVE M-8100 EXPANSION-PAIR (8100-10-XP)
- LEGEND VALVE 7 PORT 1" PREC MFLD W/ADAPTER (8200P-10-7)
- DAMAN Manifold, Parallel Circuit, DO3 Series (AD03P022P)
- Legend Valve Pneumatic Valves