Shop All Dielectric Unions
Legend Valve
3/4" M X S T571 NO LEAD DU
Mfr # 301-204NL
Zoro # G1803054
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 180°F Max. Temp., 200 CWP
- Size 3/4"
- Connection Type MNPT x Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 301-204NL
- Zoro # G1803054
- UPC # 662545087719
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 3/4" |
Details
Standards | 180°F Max. Temp., 200 CWP |
Connection Type | MNPT x Sweat |
Description
3/4" MNPT x Sweat T-571NL No Lead Dielectric Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Duostrainer(R) Body With Tailpiece (8804-2BZ)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-3/4In (62004)
- JAY R. SMITH MANUFACTURING 3-3/4" Pipe Dia. Nickel Bronze Adjustable Floor Drain Strainer (B05NB)
- SLOAN Flush Valve Part Royal 186-1 PVDPB (3912680)
- LEGEND VALVE 3" D.U. RUBBER GASKET-EPDM (301-410)
- LEGEND VALVE 3/4" MNPT x PRESS P-571NL DU (301-204PNL)
- LEGEND VALVE 1-1/4" T-575 DIELECTRIC NIPPLE (301-505)
- LEGEND VALVE 2"FXS T571 NO LEAD DI UNION (301-108NL)
- LEGEND VALVE 3/4" FNPT x PRESS P-571NL DU (301-104PNL)
- LEGEND VALVE 2-1/2" D.U. STEAM GASKET (301-439)
- JOMAR VALVE LF Dielectric Union FIPxSolder, 2" (DUG)
- Legend Valve Fittings