Shop All Pump Parts
Legend Valve
3/4" M x 1/2" F T-65 AIR VENT
Mfr # 110-304
Zoro # G1843234
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4" x 1/2"
- Weight 0.3 lb.
- Connection Type MNPT / FNPT
- Dimensions 1.6 in x 4.2 in x 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 110-304
- Zoro # G1843234
- UPC # 662545008226
- Country of Origin Taiwan, Province of China
- Category Pump Parts
Dimensions
Size | 3/4" x 1/2" |
Dimensions | 1.6 in x 4.2 in x 1.6 in |
Details
Weight | 0.3 lb. |
Connection Type | MNPT / FNPT |
Description
3/4" M x 1/2" F T-65 Straight Air Vent, Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Gasket, Strainer Lid Gasket (40MVF-U-8); Replaces Alfa Laval 298559 (298559SP)
- DWYER INSTRUMENTS Flowmeter, 033 Scfh Air (VFB-50)
- DAYTON CentrifugalPump, 3/4hp, 3 Ph, 208-230/460V (2YER6)
- TACO HVAC Circulating Pump, 1/40 hp, 115V, 1 Phase, Sweat Connection (006-B4-15)
- LEGEND VALVE 1/8" T-61 STRAIGHT AIR VENT (110-302)
- LEGEND VALVE T-70H HI-CAP AUTO AIR VENT (110-333)
- LEGEND VALVE 1/8" T-70 HOT WATER AIR VENT (110-331)
- LEGEND VALVE KEY FOR COIN KEY AIR VENT (110-340)
- LEGEND VALVE 1/4" T-63 STRAIGHT AIR VENT (110-303)
- LEGEND VALVE 1/8" T-90 ANGLE STEAM AIR VENT (110-321)
- ALFA LAVAL Gasket Outboard PTFE (DG) C218/C328 Series Tri-Clover & Ampco (SP328G-80-1-2-G)
- Legend Valve Pump Parts