Shop All Hydronic Coils
Legend Valve
3/4" LEGEND PEX-BAR-100FT
Mfr # 850-151
Zoro # G3042657
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Capacity 0.0189 gal/ft
- Tube Outside Dia. 3/4 in
- Tube Material Polymer
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 850-151
- Zoro # G3042657
- UPC # 662545067759
- Country of Origin Italy
- Category Hydronic Coils
Dimensions
Tube Outside Dia. | 3/4 in |
Size | 3/4" |
Details
Item | PEX Tubing with Oxygen Barrier |
Flow Capacity | 0.0189 gal/ft |
Tube Material | Polymer |
Description
PEX Tubing with Oxygen Barrier, 100 feet, 10 lbs., Capacity 0.0189 gal./ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3323-14-000)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-111)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1C2B9)
- LG Portable AC with Wi-Fi Control in White for Rooms up to 500 Sq. Ft. (LP1419IVSM)
- LEGEND VALVE 1/2" LEGEND PEX-BAR-1000FT (850-139)
- LEGEND VALVE 1/2" LEGEND PEX -BAR-300FT (850-133)
- PRECISION COILS Heating Coil, 375cfm, 0.9gpm, 4x8x14" (W101612N)
- PRECISION COILS Heat Coil, 1800cfm, 6x18-1/8x24-3/8" (SP1021824N)
- PRECISION COILS Heating Coil, 1800cfm, 5.7gpm, 4x20x26" (W1011824N)
- PRECISION COILS Heating Coil, 450cfm, 2.8gpm, 4x11x14" (W102912N)
- PRECISION COILS Heating Coil, 600cfm, 1.8gpm, 4x14x14" (W1011212N)
- Legend Valve Hydronic Coils