Shop All Bronze Pipe Fittings
Legend Valve
3/4" IPS PACK-JOINT NUT
Mfr # 313-534
Zoro # G1805565
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Bronze
- Connection 3/4 in
- Size 3/4"
- Connection Type Nut Assembly (IPS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-534
- Zoro # G1805565
- UPC # 662545028972
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 3/4" |
Details
Item | Joint Nut Assembly |
Pipe Fitting Material | Bronze |
Connection | 3/4 in |
Connection Type | Nut Assembly (IPS) |
Description
3/4" Bronze Pack Joint Nut Assembly (IPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Sink Basket, 3-1/2" L (EZ-30054)
- ZORO SELECT 1/4" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB16)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0230-01)
- SPRINGER PARTS Spring LKC-2-2" 3A; Replaces Alfa Laval Part# 9611991780 (9611991780SP)
- LEGEND VALVE 1-1/2" 90 BRONZE ELBOW NO LEAD (310-007NL)
- LEGEND VALVE 1" BRZ INSERT ELBOW NL (312-075NL)
- LEGEND VALVE 1-1/2" 45 BRONZE ELBOW NO LEAD (310-027NL)
- LEGEND VALVE 3/8" BRONZE TEE NO LEAD (310-102NL)
- LEGEND VALVE 3/4" T-4442NL IPS-PAK TEE (313-390NL)
- LEGEND VALVE 1 X 3/4 T4301 NO LEAD PAK XPAK (313-220NL)
- LEGEND VALVE 2 T4300 NO LEAD PAK X MIP COU (313-208NL)
- Legend Valve Fittings