Shop All Galvanized Pipe Fittings
Legend Valve
3/4" GALVANIZED UNION
Mfr # 352-444
Zoro # G1096919
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 3/4"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-444
- Zoro # G1096919
- UPC # 662545027579
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 3/4" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
3/4" SA Galvanized Union FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125SM180)
- NAVAC NHE11H Expander Kit, 1-1/4", 1-3/8", 1-1/2" and 1-5/8" OD (NTEHHK)
- DURA-BLOK Pipe Support Block, 10.06 to 11.56 In H (DBM-3/4)
- HAYWARD FLOW CONTROL Vacuum Breaker, 3/4", PVC/FPM, 150 psi, Threaded (VB107X15)
- LEGEND VALVE 6" X 4" GALV HEX BUSHING (352-658C)
- LEGEND VALVE 3/8" GALV. SQUARE HEAD PLUG (352-402)
- LEGEND VALVE 4" X 2" GALV. RED. TEE (352-245)
- LEGEND VALVE 1" GALV. MERCHANT COUPLING (352-705)
- LEGEND VALVE 1" GALVANIZED COUPLING (352-505)
- LEGEND VALVE 1" X 1/4" GALV. RED. TEE (352-209)
- ZORO SELECT 2" FNPT Galvanized Floor Flange (5P972)
- Legend Valve Galvanized Pipe Fittings