Shop All Galvanized Pipe Fittings
Legend Valve
3/4" GALVANIZED CROSS
Mfr # 352-374
Zoro # G1094575
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 3/4"
- Connection Type FNPT x FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 352-374
- Zoro # G1094575
- UPC # 662545027401
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 3/4" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT x FNPT x FNPT |
Description
3/4" SA Galvanized Cross FNPT x FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 5-1/2" GALVANIZED NIPPLE (356-169)
- ASAHI Replacement Screen, 4" Size (3188040)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-ECO-1.1N-110-120V)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1 1/4 in x 1 1/2 in Pipe Size (436169)
- LEGEND VALVE 2-1/2" GALV. SQUARE HEAD PLUG (352-409)
- LEGEND VALVE 1-1/2 " X 1/2 " GALV. HEX BUSH (352-621C)
- LEGEND VALVE 4" GALVANIZED COUPLING (352-511)
- LEGEND VALVE 1-1/4 " X 3/4 " GALV. HEX BUSH (352-617)
- LEGEND VALVE 3 X 2 GALV. HEX BUSHING (352-640C)
- LEGEND VALVE 1/8" GALVANIZED 90 ELBOW (352-000)
- B & K Coupling Galv 3 (511-210BC)
- Legend Valve Galvanized Pipe Fittings