Shop All Galvanized Pipe Fittings
Legend Valve
3/4" GALVANIZED COUPLING
Mfr # 352-504
Zoro # G1114288
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 3/4"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 352-504
- Zoro # G1114288
- UPC # 662545027876
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 3/4" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
3/4" SA Galvanized Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss-Lock Type DA Cam and Groove Reducing Coupler, 2 x 3 in Nominal, Coupler x Adapter End Style, D (RDA3020BL)
- ZORO SELECT 3/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX0)
- MEM-CO Mini Barb Fitting (Y3-SS)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size (706110-1208)
- LEGEND VALVE 1 X 3/4 X 1 GALV. RED. TEE (352-258C)
- LEGEND VALVE 3/4" GALV SIDE OUTLET ELBOW (352-054)
- LEGEND VALVE 1-1/2" GALV. 45 STREET ELBOW (352-067C)
- LEGEND VALVE 1" GALV. SQUARE HEAD PLUG (352-405C)
- LEGEND VALVE 1-1/2" GALVANIZED 45 ELBOW (352-027C)
- LEGEND VALVE 2" GALVANIZED COUPLING (352-508C)
- ANVIL FLANGE FLOOR 1.5"" GALV (8700164455)
- Legend Valve Galvanized Pipe Fittings