Shop All Compression Tube Fittings
Legend Valve
3/4" GALVANIZED COMP. COUPLING
Mfr # 303-104
Zoro # G1069847
original price:
$18.27
25% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3/4"
- Standards 125 CWP max temp 210°F, Long pattern
- Connection Type Comp (IPS) x Comp (IPS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 303-104
- Zoro # G1069847
- UPC # 662545003801
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Size | 3/4" |
Details
Standards | 125 CWP max temp 210°F, Long pattern |
Connection Type | Comp (IPS) x Comp (IPS) |
Description
3/4" Galvanized Compression (OD) Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Low Profile Anti-Siphon Toilet Tank Fill Valve (4543538)
- ZORO SELECT Red. San. Tee, 2 In x 1-1/2 In Hub (1WHU3)
- NEOPERL 1 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5500105)
- ZORO SELECT 1/4" Compression Low Lead Brass Female 90 Degree Elbow (700065-04)
- LEGEND VALVE 2" SOLVENT PVC SHED.80 UNION (204-178)
- LEGEND VALVE 1-1/2" SOLV. PVC SHED.80 UNION (204-177)
- LEGEND VALVE 1" PVC COMPRESSION COUPLING (204-105)
- LEGEND VALVE 1/2"X3/4" BRASS COMP. COUPLING (303-124)
- LEGEND VALVE 1-1/4" PVC SCHEDULE 40 UNION (204-196)
- LEGEND VALVE 3/4" PVC SCHEDULE 40 UNIONS (204-194)
- PARKER 5/8" Compression x 1/2" FNPT Brass Connector 10PK (66C-10-8)
- Legend Valve Tube Fittings