Shop All Galvanized Pipe Fittings
Legend Valve
3/4" GALVANIZED 90 ELBOW
Mfr # 352-004
Zoro # G1093376
product price: $2.59
/ea
Sold in multiples of 5 for $12.95
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 3/4"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-004
- Zoro # G1093376
- UPC # 662545026534
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 3/4" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
3/4" SA Galvanized 90° Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 0.17" x 1/4" Barb Brass Union Reducer (22-4-6)
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Threaded Long Ferrule (15A1.5)
- ZORO SELECT 1/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACR6)
- AMERICAN STANDARD Cartridge, for item G3190092 (A954440-0070A)
- LEGEND VALVE 1-1/4" GALVANIZED UNION (352-446)
- LEGEND VALVE 3/4" GALV. 90 STREET ELBOW (352-044)
- LEGEND VALVE 2-1/2 X 2 GALV. HEX BUSHING (352-636C)
- LEGEND VALVE 3/4" GALV. INSERT ADAPTER (312-304)
- LEGEND VALVE 2" GALVANIZED 90 ELBOW (352-008C)
- LEGEND VALVE 4" GALV. 45 STREET ELBOW (352-071)
- SOUTHLAND 1-1/2 In. Malleable Iron Galvanized Cap (511-407BG)
- Legend Valve Fittings