Shop All Galvanized Pipe Fittings
Legend Valve
3/4" GALV. FLOOR FLANGE
Mfr # 352-464
Zoro # G1086218
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 3/4"
- Connection Type Flange x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 352-464
- Zoro # G1086218
- UPC # 662545027661
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 3/4" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | Flange x FNPT |
Description
3/4" SA Galvanized Floor Flange FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, 150 psi, SS, 16 (E4BNB26)
- STA-RITE O-ring (U9-374)
- ZORO SELECT 2" Socket PVC Ball Valve Inline (107-638-NPG)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81000-XL-3M)
- LEGEND VALVE 3" X 1" GALV. RED COUPLING (352-556C)
- LEGEND VALVE 2" GALVANIZED 45 ELBOW (352-028)
- LEGEND VALVE 1-1/4 X 1 X 1 GALV. RED. TEE (352-269C)
- LEGEND VALVE 2 X 1-1/4 GALV. HEX BUSHING (352-629C)
- LEGEND VALVE 1/2" GALVANIZED TEE (352-153)
- LEGEND VALVE 2-1/2" GALV. 90 STREET ELBOW (352-049)
- ZORO SELECT 1" FNPT Galvanized Tee (1MPF4)
- Legend Valve Fittings