Shop All Supply Stop Valves
Legend Valve
3/4 FLX 1/2 IPS NL T-442
Mfr # 111-113NL
Zoro # G1838009
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Connection Type Flare x FNPT
- Size 3/4" x 1/2"
- Standards 125 CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 111-113NL
- Zoro # G1838009
- UPC # 662545092560
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Size | 3/4" x 1/2" |
Details
Body Material | Bronze |
Connection Type | Flare x FNPT |
Standards | 125 CWP |
Description
3/4 Flare x 1/2 FNPT T-442 NL No Lead Bronze Meter Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Shower Drain, Linear, Stnlss Steel, 48in L (ZS880-48)
- APOLLO PEX 3/4 in. Bronze Double Union PEX Water Pressure Regulator with Gauge (APXPRV34WG)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Antique Brass (EV8413)
- ZORO SELECT Expansion Joint, Neoprene, 1/2 in. Pipe (TU-08-NN)
- LEGEND VALVE 1/2 T3500PB 1/4 TURN LOG LIGHT (102-864)
- LEGEND VALVE 10" BRASS KEY (102-827)
- LEGEND VALVE 1/2" T-543 GARDEN VALVE (107-243)
- LEGEND VALVE 1/2" T-206 NL BOILER DRAIN (107-327NL)
- LEGEND VALVE 1/2" T533 NO LEAD NK HOSE BIB (107-203NL)
- LEGEND VALVE 1/2 1807 x 3/8OD T596NL Q STOP (114-709NL)
- JONES STEPHENS Polished Brass PVD Quarter Turn Angle Stop 5/8" OD x 3/8" OD (S4203PB)
- Legend Valve Supply Stop Valves