Shop All Supply Stop Valves
Legend Valve
3/4 FLX 1/2 IPS NL T-441
Mfr # 111-103NL
Zoro # G1800997
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Connection Type Flare x FNPT
- Standards 125 CWP
- Size 3/4" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 111-103NL
- Zoro # G1800997
- UPC # 662545092522
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Size | 3/4" x 1/2" |
Details
Body Material | Bronze |
Connection Type | Flare x FNPT |
Standards | 125 CWP |
Description
3/4 Flare x 1/2 FNPT T-441NL No Lead Bronze Meter Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125CMU360)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305338)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 10mm x 3/8" Male BSPT (R) (PT10-03)
- THERMWELL PRODUCTS 6' Foam Pipe Insulation (5P10XB6)
- LEGEND VALVE 1" T-531HP NO LEAD HEAVY HB (107-265NL)
- LEGEND VALVE 1/2" 1960 x 1/4 OD T596 NL CHR (114-705NL)
- LEGEND VALVE 3/4 R671 NL M NO KINK H BIBB (107-568NL)
- LEGEND VALVE 1/2" 1960 x 3/8 OD T595 NL CHR (114-606NL)
- LEGEND VALVE 3/4 T-539 NO LEAD WATER HEATER (107-192NL)
- LEGEND VALVE 3/4 FIP x 1FL T443 1/4 TURN MV (111-124NL)
- PLUMB PAK Valve Angle 1/2Nom Cpvc 3/8Od (PP20321LF)
- Legend Valve Supply Stop Valves