Shop All Bronze Pipe Fittings
Legend Valve
3/4 CTS RING COMP NUT ASSEMBLY
Mfr # 313-554
Zoro # G1794977
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Bronze
- Connection 3/4 in
- Size 3/4"
- Connection Type Ring Compression Nut Assembly (CTS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-554
- Zoro # G1794977
- UPC # 662545029054
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 3/4" |
Details
Item | Ring Compression Nut Assembly |
Pipe Fitting Material | Bronze |
Connection | 3/4 in |
Connection Type | Ring Compression Nut Assembly (CTS) |
Description
3/4" Bronze Ring Compression Nut Assembly (CTS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Ceramic Stem F/Glacier Bay Cold (C07677)
- CAMPBELL Lead Free Frost Proof Yard Hydrant, 6 Ft. (YH-6LF)
- MILWAUKEE VALVE Gate Valve, Class 200, 3 In. (1153 3)
- MILWAUKEE VALVE Gate Valve, Class 300, 3/4 In. (1186 3/4)
- LEGEND VALVE 1-1/2 T4350 NO LEAD COMP X MIP (313-147NL)
- LEGEND VALVE 1" PEP NL PAK x CTS T-4325 (313-258NL)
- LEGEND VALVE 1-1/2" BRZ INSERT COUPLING NL (312-167NL)
- LEGEND VALVE 3/4 X 1 T4451NL COMPXCOMPXCOMP (313-436NL)
- LEGEND VALVE 1-1/2 T4355 NO LEAD COMP X FIP (313-177NL)
- LEGEND VALVE 3/4 x 1 T4100NL FL x MIP COUP (313-009NL)
- LEGEND VALVE 3/4 T4350 NO LEAD COMP X MIP C (313-144NL)
- Legend Valve Bronze Pipe Fittings