Shop All Pressure Reducing Valves
Legend Valve
3/4 CPVC UNION ADPT T6801NL
Mfr # 333-4NLV
Zoro # G1799107
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material PVC
- Standards Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 333-4NLV
- Zoro # G1799107
- UPC # 662545110653
- Country of Origin Taiwan, Province of China
- Category Pressure Reducing Valves
Dimensions
Size | 3/4" |
Details
Body Material | PVC |
Standards | Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F |
Description
3/4 CPVC UNION ADPT T6801NL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS O-Ring Kit (390 806)
- ZORO SELECT 3" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNK03)
- AMERICAN STANDARD Champion Pro Right Height Elongated 1.6, 1.6 gpf, Champion Flushing System, Floor Mount, Elongated (211AA.004.020)
- NU-CALGON Scale Inhibitor, Powder (4190-02)
- LEGEND VALVE 1" PRV UNION KIT - CPVC (333-5NLV)
- LEGEND VALVE 1/2" T-6803NL W/BRASS BONNET (112-033NL)
- LEGEND VALVE 1-1/2 PRV UNION KIT - SWEAT (333-7NLS)
- LEGEND VALVE 3/4 FIP UNION ADPT T6801NL (333-4NLF)
- LEGEND VALVE 1" T-6802NL PRV BODY ONLY_PC (111-025NL)
- LEGEND VALVE 3/4 SWT UNION ADPT T6801NL (333-4NLS)
- WATTS Pressure Reducing Valve, 4 In, Flanged (115-4 FL)
- Legend Valve Pressure Reducing Valves