Shop All Bronze Pipe Fittings
Legend Valve
3/4" CHROME PLUG
Mfr # 310-184CP
Zoro # G1843277
original price:
$23.73
43% off
new price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 3/4"
- Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-184CP
- Zoro # G1843277
- UPC # 662545030562
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 3/4" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Connection Type | MNPT |
Description
3/4" Chrome Plated Threaded Cast Bronze Square Plug, MNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Copper Elbow, 90 P x P, 2 x 2 (C77067)
- OATEY Jumbo Wax Gasket, 3" and 4" (90243)
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 100 ft Length, Type ACR (D 08100P)
- THRIFCO PLUMBING 1/4 X 3 Stainless Steel Nipple, Packaged (9019075)
- LEGEND VALVE 3/4" BRZ INSERT TEE NL (312-104NL)
- LEGEND VALVE 1-1/4X1/8X1-1/4 BASEBOARD TEE (302-255)
- LEGEND VALVE 4" BRONZE UNION NO LEAD (310-151NL)
- LEGEND VALVE 1-1/4" BRONZE COUPLING NO LEAD (310-086NL)
- LEGEND VALVE 1" T-5500NL FIP x FIP CURB STO (314-255NL)
- LEGEND VALVE 3/4" X 1/2" NO LEAD RED TEE (310-421NL)
- SMITH-COOPER Square Plug, Solid, 1/8", 125, Brz Nl (4385007610)
- Legend Valve Fittings