Shop All Bronze Pipe Fittings
Legend Valve
3/4" CHROME CAP
Mfr # 310-124CP
Zoro # G1806378
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Connection 3/4 in
- Fitting Connection Type FNPT
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-124CP
- Zoro # G1806378
- UPC # 662545022079
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 3/4" |
Details
Item | Cap |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Connection | 3/4 in |
Fitting Connection Type | FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
3/4" Chrome Plated Threaded Cast Bronze Cap, FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRU7)
- LEGEND VALVE 3/4 T5201NL FIP x FL ANGLE MET (314-124NL)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 3/4 in Pipe Size (837-210)
- BANJO Cam and Groove Fitting Gasket, FKM (150GV)
- LEGEND VALVE 1-1/2 T4301 NO LEAD PAK X PAK (313-217NL)
- LEGEND VALVE 1-1/4"X3/4"NO LEAD HEX BUSHING (310-486NL)
- LEGEND VALVE 3/4 x 1 T4440NL PAKXPAKXM TEE (313-386NL)
- LEGEND VALVE 2-1/2" BRONZE TEE NO LEAD (310-109NL)
- LEGEND VALVE 3/4 T-5200NL FL x FL CURB STOP (314-104NL)
- LEGEND VALVE 2" X 3/4" NO LEAD RED TEE (310-434NL)
- SMITH-COOPER Union Elbow, 90 deg, 1-1/4", 300 gal. (4318000056)
- Legend Valve Bronze Pipe Fittings