Shop All Copper Fittings
Legend Valve
3/4" C X F ADAPTER
Mfr # 450-704
Zoro # G1068027
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 3/4" x 7/8 x 3/4
- Connection Type Copper x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-704
- Zoro # G1068027
- UPC # 662545038827
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 3/4" x 7/8 x 3/4 |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x FNPT |
Description
3/4" (ID) 7/8" x 3/4"(OD) Copper FNPT Adapter, C x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 1" x 3/4" FNPT (ZUSA-PF-312)
- MOEN Mason Towel Bar Mounting Posts Satin Nickel (YB8000SN)
- GROHE Universal Cap Matte Chrome (02490P0M)
- ASCO Rebuild Kit, for 5LU32 (304395)
- LEGEND VALVE 3/4" IPS INSERT STIFFENER 2 PK (313-449)
- LEGEND VALVE 3/4" COPPER x MALE UNION NL (302-307NL)
- LEGEND VALVE 11/4 X 1 X 11/4 COPPER RED TEE (450-239)
- LEGEND VALVE 1 X 3/4" CXC RED COUP (450-533)
- LEGEND VALVE 3" COPPER CAP (450-490)
- LEGEND VALVE 1-1/4" X 3/4" C X M ADAPTER (450-790)
- NIBCO 1" NOM C x 3/4" FNPT Copper Reducing Adapter (603R 1x3/4)
- Legend Valve Fittings