Shop All Copper Fittings
Legend Valve
3/4" C X C DROP EAR ELBOW NL
Mfr # 302-232NL
Zoro # G1809634
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Size 3/4"
- Connection Type Sweat x Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 302-232NL
- Zoro # G1809634
- UPC # 662545091013
- Country of Origin Taiwan, Province of China
- Category Copper Fittings
Dimensions
Size | 3/4" |
Details
Item | Drop Ear Elbow |
Pipe Fitting Material | Brass |
Connection Type | Sweat x Sweat |
Description
3/4” Sweat x Sweat Drop Ear Elbow, No Lead Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE 1" Push Brass Ball Valve Inline (24737LF)
- DELTA DELTA RP17730 Diverter Assembly, Plastic (RP17730)
- JONES STEPHENS Ceramic Stem F/Altmans U/R Cold (C07682)
- WATTS HOSE DISCHARGE 2"" (DH000002150R)
- LEGEND VALVE 1" COPPER COUPLING (450-505)
- LEGEND VALVE 1-1/4" C x C UNION NL (302-300NL)
- LEGEND VALVE 1-1/2" C X M ADAPTER (450-757)
- LEGEND VALVE 1-1/2" CTS INSERT STIFF. 2 PK (313-447)
- LEGEND VALVE 3/4" LONG TURN ST 90 ELBOW (450-084)
- LEGEND VALVE 5/8" LONG TURN 90 ELBOW (450-128)
- NIBCO 5/8" NOM C Copper Tee (611 5/8)
- Legend Valve Fittings