Shop All Bronze Pipe Fittings
Legend Valve
3/4" BRONZE SQ HD PLUG NO LEAD
Mfr # 310-184NL
Zoro # G1849437
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-184NL
- Zoro # G1849437
- UPC # 662545089096
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 3/4" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Connection Type | MNPT |
Description
3/4" Threaded No Lead Cast Bronze Square Head Plug, MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Pro 12" R 6L Tank Bon, 1.6 gpf, Cadet Flushing System, Elongated, Bone (4188A.004.021)
- APOLLO PEX 1/2 in. Stainless Steel PEX Barb x 3/4 in. Female Pipe Thread x 18 in. Water Heater Connector (APXCSST18)
- MOEN Shower Trim Kit, 2-1/2" End Tip Dia (T8370)
- ASAHI Replacement Screen, 1/2" Size (3186005)
- LEGEND VALVE 1-1/4 T4305 NO LEAD PAK X FIP (313-276NL)
- LEGEND VALVE 1-1/4"X 1" NO LEAD RED ELBOW (310-314NL)
- LEGEND VALVE 3/4 T5300MPNL PAK x PAK MINNEA (314-314NL)
- LEGEND VALVE 1/2" CHROME UNION (310-143CP)
- LEGEND VALVE 1/2"X1/8" NO LEAD RED COUP (310-363NL)
- LEGEND VALVE 3/4" CHROME CAP (310-124CP)
- LEGEND VALVE 1" BRONZE HYDRANT ELBOW (312-055)
- Legend Valve Bronze Pipe Fittings