Shop All Bronze Pipe Fittings
Legend Valve
3/4" BRONZE INSERT ELBOW
Mfr # 312-074
Zoro # G1844080
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP
- Size 3/4"
- Connection Type Insert x Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-074
- Zoro # G1844080
- UPC # 662545016290
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 3/4" |
Details
Standards | 125 CWP |
Connection Type | Insert x Insert |
Description
3/4" Cast Bronze Insert Elbow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 3" MNPT x FNPT 304 SS Hex Bushing (400B113N040030)
- NIBCO Elbow, 90, Lead-Free Cast DZR Brass (7074LF-112)
- ROTHENBERGER Compact Flaring Tool, Steel (26033)
- DELTA Lavatory And Shower Handle, Chrome (RP90)
- LEGEND VALVE 1-1/4 T-4326NL PEPxFIP CLPG (313-291NL)
- LEGEND VALVE 1-1/2" T4100NL FL x MIP CPLG (313-007NL)
- LEGEND VALVE 3/4" CHROME UNION (310-144CP)
- LEGEND VALVE 1-1/2" BRONZE INSERT COUPLING (312-167)
- LEGEND VALVE 1"X3/4" NO LEAD RED COUP (310-372NL)
- LEGEND VALVE 1-1/4" BRONZE INSERT ELBOW (312-076)
- LEGEND VALVE 1" BRONZE INSERT ELBOW (312-075)
- Legend Valve Fittings