Shop All Bronze Pipe Fittings
Legend Valve
3/4" BRONZE FEMALE ADAPTER
Mfr # 312-044
Zoro # G1834877
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP
- Size 3/4"
- Connection Type Insert x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-044
- Zoro # G1834877
- UPC # 662545016207
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 3/4" |
Details
Standards | 125 CWP |
Connection Type | Insert x FNPT |
Description
3/4" Cast Bronze Insert x FNPT Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element, 2000W 240V (SP10552GH)
- COPPER PRESS BY TMG 1 in. x 1 in. x 3/4 in. Copper Press Reducing Tee (XPRT1134)
- JONES STEPHENS 2" Pipe Dia. Brass, Stainless Steel Shower Drain (D40140)
- GULFWAX Gulf Wax Paraseal1# (203-060-005)
- LEGEND VALVE 1-1/2 T4326NL PEPxFIP CLPG (313-292NL)
- LEGEND VALVE 2" X 1" NO LEAD RED TEE (310-435NL)
- LEGEND VALVE 2" X 3/4" NO LEAD RED TEE (310-434NL)
- LEGEND VALVE 3/4 T-4450NL COMPXCOMPXM TEE (313-424NL)
- LEGEND VALVE 3/4" BRONZE MALE ADAPTER (312-004)
- LEGEND VALVE 1" T4411NL PAK x PAK 1/4 BEND (313-335NL)
- AMERICAN IMAGINATIONS 0.25 in. x 3 in. Cylindrical Bronze Nipple in Modern Style (AI-38523)
- Legend Valve Fittings