Shop All Bronze Pipe Fittings
Legend Valve
3/4" BRONZE CAP NO LEAD
Mfr # 310-124NL
Zoro # G1808240
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Connection 3/4 in
- Fitting Connection Type FNPT
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-124NL
- Zoro # G1808240
- UPC # 662545088792
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 3/4" |
Details
Item | Cap |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Connection | 3/4 in |
Fitting Connection Type | FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
3/4" Threaded No Lead Cast Bronze Cap, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET ELEGANT RV SHOWER FAUCET-BRUSHED SATIN NICKEL (DF-SA100LH-SN)
- ASAHI 2" Thread PVC Ball Valve 2-Way (2511020)
- OATEY Closet Flange Pvc 3In (43509)
- ZURN W/Bv 3/4" 950Xl (34-950XL)
- LEGEND VALVE 3/4 T-4450NL COMPXCOMPXM TEE (313-424NL)
- LEGEND VALVE 3/4 T4325 NO LEAD IPS PAK X CT (313-253NL)
- LEGEND VALVE 1-1/4" X 1" M BZE MALE ADAPTER (312-016)
- LEGEND VALVE 2" X 3/4" NO LEAD RED TEE (310-434NL)
- LEGEND VALVE 1/2" X 3/8" CHROME HEX BUSHING (310-475CP)
- LEGEND VALVE 1" IPS PACK JOINT NUT (313-535)
- SMITH-COOPER Reduce Coupling, 2"x1", 125, Brz Nl (4385004470)
- Legend Valve Fittings