Shop All Black Pipe Fittings
Legend Valve
3/4" BLK SQUARE HEAD PLUG
Mfr # 350-404C
Zoro # G1806089
original price:
$4.04
45% off
new price: $2.19
/ea
Sold in multiples of 6 for $13.14
$13.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 3/4"
- Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-404C
- Zoro # G1806089
- UPC # 662545061566
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 3/4" |
Details
Standards | Class 150 |
Connection Type | MNPT |
Description
3/4" China Black Square Head Plug MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling No stop, 2" x 2" (25055)
- SUPERIOR TOOL Compressin Sleevepuller (03943)
- AMERICAN BUILT PRO Water Heater Pan, 30 in ID, PreDrilled Durable HDPE Plastic w Drain Hose Adapter (WHP30-1D)
- ZORO SELECT 3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG6)
- LEGEND VALVE 1/2" BLACK SIDE OUTLET ELBOW (350-053C)
- LEGEND VALVE 2" BLACK 45 ELBOW (350-028C)
- LEGEND VALVE 1" BLACK 45 STREET ELBOW (350-065C)
- LEGEND VALVE 1/8" BLACK COUPLING (350-500)
- LEGEND VALVE 3/4" X 1/4" BLACK HEX BUSHING (350-607C)
- LEGEND VALVE 1/4 X 1/8 BLACK REDUCING COUPL (350-520C)
- B & K STZ Industries 1 in. FIP each X 1 in. D FIP Black Malleable Iron Coupling (310UPCO-1)
- Legend Valve Fittings