Shop All Black Pipe Fittings
Legend Valve
3/4" BLACK CROSS
Mfr # 350-374C
Zoro # G1848554
original price:
$11.39
18% off
new price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 3/4"
- Connection Type FNPT x FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-374C
- Zoro # G1848554
- UPC # 662545061474
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 3/4" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT x FNPT x FNPT |
Description
3/4" China Black Cross FNPT x FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Ductile Iron Coupling, 2 In Pipe Size (41100023801003)
- ZORO SELECT PVC Male Adapter, Insert x MNPT, 2 in Pipe Size (1436-020)
- THRIFCO PLUMBING 2 Inch Galvanized Steel Tee (5217070)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 (L4-6HDPE)
- LEGEND VALVE 4" BLACK 90 ELBOW (350-011)
- LEGEND VALVE 1/4" BLACK 45 STREET ELBOW (350-061C)
- LEGEND VALVE 1-1/2" BLACK MERCHANT COUPLING (350-707)
- LEGEND VALVE 3/8" BLACK CROSS (350-372)
- LEGEND VALVE 1-1/2 X 1 BLACK HEX BUSHING (350-623C)
- LEGEND VALVE 1" BLACK 90 STREET ELBOW (350-045C)
- ASC ENGINEERED SOLUTIONS 1/2X1/4 Blk Hex Bushing (8700129003)
- Legend Valve Black Pipe Fittings