Shop All Zone Valves and Accessories
Legend Valve
3/4 2 WAY ZONEVALVE OPEN NO ES
Mfr # 800-710NE
Zoro # G1795537
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2 Way
- Configuration Normally Open
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-710NE
- Zoro # G1795537
- UPC # 662545129426
- Country of Origin China
- Category Zone Valves and Accessories
Dimensions
Size | 3/4" |
Details
Item | Zone Valve |
Valve Design | 2 Way |
Configuration | Normally Open |
Description
3/4 2 WAY ZONEVALVE OPEN NO ES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 18x24x2, MERV 8, High Capacity, Synthetic, 6B943, White (6B943)
- ESSEX WHITE RODGERS Relays, Contactors Relay TypePower Cont (120 901S1)
- BELL & GOSSETT O-Ring Large (CP-751-531-270)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volts (7K355)
- LEGEND VALVE 2-WAY ZONE VALVE 1-1/4" SWT (800-706)
- LEGEND VALVE 1-1/4" T-80 AIR PURGER (110-346)
- LEGEND VALVE 3/4" S-464 CXC PURGE VALVE (110-404)
- LEGEND VALVE 1-1/4 x 3/4 W/5 ZONE MANIFOLD (355-405)
- LEGEND VALVE 1" S-464 CXC PURGE VALVE (110-405)
- LEGEND VALVE REPLACEMENT ACTUATOR 3-WAY (800-719)
- HONEYWELL 32001615-001 Drain Fitting (32001615-0)
- Legend Valve Zone Valves and Accessories